The store will not work correctly in the case when cookies are disabled.
Pramet HS 0830C Arbor Screw
Product Information
Socket head screw for square shoulder end mills S90AD11E, S90AS16E, S90LN12, S90SO09, SMOZD, face milling cutters S45HN06, S45SE09F and S45SN12Z.
Technical Specification
More Information Brand | Pramet |
Maximum Cut Diameter (mm) | 140 |
Manufacturer Part Number | 6757468 |
Type | Socket Head Screw |
Diameter Range (mm) | 32 - 140 |
For Use With | 42A05R-SMOBN10-C, 42A07R-SMOBN10-C, 40A07R-SMOBN10-C, 40A05R-SMOBN10-C, 40A05R-SMORC10-C, 42A05R-SMORD10-CF, 32A04R-S45SE09F-C, 40A04R-S45SE09F-C |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers