The store will not work correctly in the case when cookies are disabled.
SPI 0 - .25in / 0 - 6.35mm - .00005in/0.002mm Electric Indicator
Product Information
Absolute measurement able to preset tolerance and value. Analog display and 360deg screen rotation. Auto On/Off power. Furnished in fitted case.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 21-798-4 |
Additional Information | Stem diameter: 3/8 in. Inch/Metric conversion. |
Graduation | 0.00005 in/0.002 mm |
Measuring Range (in) | 0-0.250 |
Measuring Range (mm) | 0-6.35 |
Back Type | Flat |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers