The store will not work correctly in the case when cookies are disabled.
SPI 0.008in 0.0001in 0-4-0 Vertical White Dial Indicator
Product Information
Indicators: Top quality clutch mechanism, Clear graduations, Fully jewelled movements, Universal positioning capability, Satin chrome finish and Fitted case.
Technical Specification
More Information Brand | SPI |
Measuring Min (in) | 0 |
Manufacturer Part Number | 21-384-3 |
Measuring Max (in) | 0.008 |
Reading | 0-4-0 |
Features & Benefits | Indicators:
Top quality clutch mechanism
Clear graduations
Fully jewelled movements
Universal positioning capability
Satin chrome finish
Fitted case
Sets Include: Indicator, 2 contact points, universal clamp, height gage attachment, 3/8 in and 5/32 in dovetail extensions and case |
Dial Colour | White |
Dial Diameter (in) | 1-1/4 |
Graduation | 0.0001 |
Graduation (in) | 0.0001 |
Range (in) | 0.008 |
Scale Range | 0-4-0 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers