The store will not work correctly in the case when cookies are disabled.
SPI .001in Grad 1.00in Range Dial Indicator
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 6543862 |
Display | Analog |
Reading | 0-100/0-50-0 |
Graduation | 0.0010 in |
Graduation (in) | 0.001 |
Range (in) | 1.000 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers