The store will not work correctly in the case when cookies are disabled.
SPI 0.060in.001in 1mm 0-15-0 Vertical Dial Indicator
Product Information
Rotating dial. Easy to read graduations. Automatic reversal, revolution counter and jewelled movement.
Technical Specification
More Information Brand | SPI |
Measuring Min (in) | 0 |
Manufacturer Part Number | 21-533-5 |
Measuring Max (in) | 0.060 |
Additional Information | Carbide contact points swivel 210deg. Fitted case. Dial colour: White |
Features & Benefits | Rotating dial
Easy to read graduations
Fitted case
Dial colour: White
Carbide contact points swivel 210°
Automatic reversal
Revolution counter
Jewelled movement |
Dial Diameter (in) | 1 |
Graduation (in) | 0.0001 |
Point Length (in) | 0.452 |
Scale Range | 0-15-0 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers