The store will not work correctly in the case when cookies are disabled.
SPI 0-150mm 0.01mm 63mm Base Flat Depth Micrometer
Product Information
Interchangeable rods with spherical ends, Ratchet stop and Positive locking clamp.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 11-572-5 |
Base Length (mm) | 63 |
Range (mm) | 0 - 150 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers