Permanent, powerful magnet. ON/OFF switch. Two different size 90 deg vees for increased capacity. Flatness, parallelism and squareness within 0.0002 in. Some models are hardened to 55 - 60 Rc. V angle: 90 degrees.
Technical Specification
More Information
Brand
SPI
Type
Magnetic Inspection
Length (in)
3-15/16
Manufacturer Part Number
7176787
Additional Information
Product code SPU-95709B is a matched pair.
Features & Benefits
Permanent, powerful magnet
ON/OFF switch
Two different size 90° vees for increased capacity
Flatness, parallelism and squareness within 0.0002 in
Some models are hardened to 55 - 60 Rc
V angle: 90°</special>
SPU-95709B is a matched pair