The store will not work correctly in the case when cookies are disabled.
SPI 0-1in 0.001in 13mm Spindle No Force Groove Micrometer
Product Information
Flanged spindle for measuring the width, depth and location of grooves. Bi-directional ratchet stop.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 20-936-1 |
Additional Information | Imperial measurement. Face diameter: 12mm/1/2 in. Graduations: 0.01mm / 0.001 in. |
Range | 0 - 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers