The store will not work correctly in the case when cookies are disabled.
SPI 0-25mm / 0-1in Blade Micrometer Digital
Product Information
For measuring of narrow grooves hard to reach areas. Large LCD display. Ratchet stop, spindle lock. Blade thickness 0.75mm. Non-rotating spindle. Inch/metric conversion. Carbide-tipped measuring faces.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 13-816-4 |
Display | Digital |
Accuracy (mm) | 0.004 |
Range (in) | 0 - 1 |
Range (mm) | 0-25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers