The store will not work correctly in the case when cookies are disabled.
SPI 0-25mm/0-1in Digital Thickness Gauge
Product Information
Handy easy to use thickness gauge. Inch/Metric conversion. Resolution: 0.01mm/0.0005". Accuracy: 0.004mm.0.00015".
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 13-162-3 |
Type | Digital |
Range | Range: 0-25mm / 0-1" |
Range (in) | 0.0.-1.0 |
Range (mm) | 0-25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers