The store will not work correctly in the case when cookies are disabled.
SPI 0-450mm x 0.01mm Twin Column Digital Height Gauge
Product Information
Double beam construction. Micro adjustable wheel. Zero setting at any position. Large LCD display with carbide tipped scriber.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 15-986-3 |
Range (in) | 0 - 18 |
Range (mm) | 0 - 450 |
Additional Information | Manual power on/off. Inch/metric conversion. Resolution: 0.01mm/0.001 in. |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers