Tolerance pointers. Precision movement. Coarse and fine dials. Units are supplied with 8mm stems. Indicators have 3mm diameter carbide ball anvil. Diameter of face: 57mm (2 1/4 in) nominal.
Technical Specification
More Information
Brand
SPI
Manufacturer Part Number
TYPE K64-SPI
Graduation (in)
0.0001
Features & Benefits
Tolerance pointers
Precision movement
Coarse and fine dials
Units are supplied with 8mm stems
Indicators have 3mm diameter carbide ball anvil
Diameter of face: 57mm (2 1/4 in) nominal