The store will not work correctly in the case when cookies are disabled.
SPI 0-6in/0-150mm .0005in/0.01mm Abs Digi Depth Gauge
Product Information
Sliding LCD unit features push-button control with hook style. Linear scale embedded in stainless steel blade. Furnished in fitted case.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 11-555-0 |
Additional Information | Inch/metric conversion. Resolution: 0.0005 in/0.01mm. Accuracy: 0.001 in. |
Measuring Range | 0 - 6 in |
Range (in) | 0 - 6 |
Range (mm) | 150 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers