Made of high grade tool steel. Hardened and precision ground to very close tolerances on four sides. Finished, packed and sold in pairs. Parallelism is within .0005 in; paired width is plus or minus .001 in.
Technical Specification
More Information
Brand
SPI
Length (in)
12
Height (in)
2
Manufacturer Part Number
60563939
Thickness (in)
1-1/2
Width (in)
2
Features & Benefits
Made of high grade tool steel. Hardened and precision ground to very close tolerances on four sides. Finished, packed and sold in pairs. Parallelism is within .0005 in; paired width is ± .001 in