The store will not work correctly in the case when cookies are disabled.
SPI 100-125mm Grad: 0.01mm Digit Outside Micrometer
Product Information
Ratchet stop. Mechanical counter for quick worry-free readings. Carbide measuring faces. Furnished in a fitted case.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 14-261-2 |
Graduation (mm) | 0.01 |
Display | Analogue |
Range (in) | 0 |
Range (mm) | 100 - 125 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers