The store will not work correctly in the case when cookies are disabled.
SPI 11mm Chrome Steel Metric Gauge Ball - Pack of 2
Product Information
Ground and lapped. Chrome steel hardened to 63 RC. Grade 25 accuracy - AFBMA Certified. Certificate not supplied with individual gauge balls.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 57099590 |
Diameter | 0.4331 in; 11 mm |
Diameter (mm) | 11 |
Size (mm) | 11 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers