The store will not work correctly in the case when cookies are disabled.
SPI 1/2 x 12 1mm Feeler Stock
Product Information
12 in/300mm Feeler Stock Lengths.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 85668929 |
Thickness (mm) | 1.000 |
Type | Feeler Stock Lengths |
Length (in) | 12 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers