The store will not work correctly in the case when cookies are disabled.
SPI 12in - 300mm Decimal and Metric Flexible Steel Ruler
Product Information
Graduations: 10ths, 50ths; mm, 0.5mm.
Technical Specification
More Information Brand | SPI |
Range (in) | 12 |
Manufacturer Part Number | 76417781 |
Range (mm) | 300 |
Size | 12 in; 300 mm |
Additional Information | Graduations: 10ths, 50ths; mm, 0.5mm |
Graduation | Dec / Met1 |
Style | Flexible |
Type | Full Flexible Steel Rules |
Width (in) | 1/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers