The store will not work correctly in the case when cookies are disabled.
SPI 1-2in Multi - Anvil Specialty Micrometer
Product Information
Interchangeable anvils make it quick and easy to accurately measure tube thickness. Complete with 2 interchangeable anvils - 1 flat anvil and 1 round anvil. Friction thimble. Locking lever. Carbide tipped measuring face.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 12-462-8 |
Graduation (in) | 0.001 |
Display | Analogue |
Graduation | 0.0001 in |
Range | 1 - 2 in |
Range (in) | 1-2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers