The store will not work correctly in the case when cookies are disabled.
SPI 14 Piece 1/2 x 12in Feeler Stock Assortment
Product Information
Contains: 1 Pc. Each in Sizes 0.03-0.05, 0.06, 0.08 and 0.10-0.50mm in 0.05mm increments
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 85668507 |
Thickness (mm) | 0.03; 0.04; 0.05; 0.06; 0.08; 0.10; 0.15; 0.20; 0.25; 0.30; 0.35; 0.40; 0.45; 0.50 |
Type | Metric |
Contents | 1 Pc. Each in Sizes 0.03-0.05, 0.06, 0.08 and 0.10-0.50mm in 0.05mm increments |
Number of Pieces | 14 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers