The store will not work correctly in the case when cookies are disabled.
SPI 1/4in Inspection Gauge Ball
Product Information
Ground and lapped. Chrome steel hardened to 63 RC. Grade 25 accuracy - AFBMA Certified. Certificate not supplied with individual gauge balls.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 6462162 |
Diameter | 0.2500 in; 1/4 in; 6.35 mm |
Diameter (mm) | 6.35 |
Size (in) | 1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers