The store will not work correctly in the case when cookies are disabled.
SPI 18in - 450mm Decimal and Metric Rigid Steel Ruler
Product Information
Graduations: 10ths, 100ths; mm, 0.5mm. Satin Chrome Finish.
Technical Specification
More Information Brand | SPI |
Range (in) | 18 |
Manufacturer Part Number | 76418003 |
Range (mm) | 450 |
Size | 18 in; 450 mm |
Additional Information | Graduations: 10ths, 100ths; mm, 0.5mm. Satin Chrome Finish. |
Graduation | Dec / Met |
Style | Rigid |
Type | Rigid Steel Rules |
Width (in) | 1-1/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers