The store will not work correctly in the case when cookies are disabled.
SPI 18in - 450mm Metric Flexible Steel Ruler
Product Information
Graduations: 10ths, 100ths; mm, 0.5mm.
Technical Specification
More Information Brand | SPI |
Range (in) | 18 |
Manufacturer Part Number | 76417815 |
Range (mm) | 450 |
Size | 18 in; 450 mm |
Additional Information | Graduations: 10ths, 100ths; mm, 0.5mm |
Graduation | Dec / Met2 |
Style | Flexible |
Type | Full Flexible Steel Rules |
Width (in) | 3/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers