The store will not work correctly in the case when cookies are disabled.
SPI 18in Replacement Blade
Product Information
Replacement blade for 18 in square.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 60591948 |
Blade Length (in) | 18 |
Type | Combination Square Set |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers