The store will not work correctly in the case when cookies are disabled.
SPI 2-3in/50-75mm .0005in/.001mm IP54 Digital Micrometer
Product Information
Large LCD display. Automatic switch off. IP54 protection level allows use in workshop conditions exposed to coolant, water and dust.
Technical Specification
More Information Brand | SPI |
Measuring Min (in) | 2 |
Manufacturer Part Number | 11-547-7 |
Measuring Max (in) | 3 |
Additional Information | Inch/metric conversion. Resolution: 0.001mm/0.00005". |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers