The store will not work correctly in the case when cookies are disabled.
SPI 25-50mm Interchangeable Anvil
Product Information
Interchangeable anvils make it quick and easy to accurately measure tube thickness. Complete with 2 interchangeable anvils - 1 flat anvil and 1 round anvil. Friction thimble. Locking lever. Carbide tipped measuring face.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 13-999-8 |
Graduation (mm) | 0.01 |
Display | Analogue |
Graduation | 0.01mm |
Range | 25 - 50mm |
Range (mm) | 25-50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers