The store will not work correctly in the case when cookies are disabled.
SPI 25-50mm/1-2in Anvil Ball Micrometer Digital
Product Information
Useful for measuring wall thickness of radiused parts. Large LCD display. IP65 waterproof rating protects against coolants, dirt, grit and chips. Ratchet thimble. Positive locking clamp. Inch/metric conversion. Carbide-tipped measuring faces.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 13-807-3 |
Additional Information | Ball on Anvil only |
Display | Digital |
Accuracy (in) | 0.0002 |
Accuracy (mm) | 0.004 |
Range (in) | 1 - 2 |
Range (mm) | 25 - 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers