The store will not work correctly in the case when cookies are disabled.
SPI 25-50mm/1-2in Blade Micrometer Digital
Product Information
For measuring of narrow grooves hard to reach areas. Large LCD display. Ratchet stop, spindle lock. Blade thickness 0.75mm. Non-rotating spindle. Inch/metric conversion. Carbide-tipped measuring faces.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 13-817-2 |
Display | Digital |
Accuracy (mm) | 0.004 |
Range (in) | 1 - 2 |
Range (mm) | 25-50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers