The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
SPI 25mm/1in Digital Depth Gauge
Product Information
Designed for depth measurements or shoulders, small bores or inside grooves. Stainless steel 1" x 0.079" measuring rod. Inch/metric conversion. Rod Diameter: 2mm.
Technical Specification
More Information Brand SPI Manufacturer Part Number 11-200-3 Display Digital Finish Stainless Steel Base Width (in) 2-3/8 Graduation .0005" Type Digital Depth Micrometers IP65 Range (in) 0-1 Range (mm) 0-25
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.