The store will not work correctly in the case when cookies are disabled.
SPI 2in 0.0001in Grad 0-100 White Faced Dial Indicators
Product Information
Adjustable bezel for convenient zero setting with clamp screw. Tolerance pointers.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 22-310-7 |
Additional Information | Stem diameter: 8mm. Graduation: 0.01mm. |
Reading | 0-100 |
Features & Benefits | Adjustable bezel for convenient zero setting with clamp screw
Tolerance pointers
Stem diameter: 8mm
Grad: 0.01mm |
Back Type | Lug |
Dial Diameter (in) | 2-1/4 |
Range (in) | 2 |
Scale Range | 0-100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers