The store will not work correctly in the case when cookies are disabled.
SPI 2in Rod For Dial Depth Gauge
Product Information
These accessories fit most popular dial depth gauges (4-48 Threads). Supplied WITHOUT contact points.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 12-431-3 |
Display | Analogue |
Base Length (mm) | 63 |
Length (in) | 2 |
Graduation (mm) | 0.01 |
Type | Digital Depth Micrometers IP65 |
Range (mm) | 0-100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers