The store will not work correctly in the case when cookies are disabled.
SPI 3 x 13mm M2x4 Cylinder Stylus
Product Information
3mm x 13mm Cylinder M2 x 4.
Technical Specification
More Information Brand | SPI |
Type | Steel Cylinder |
Manufacturer Part Number | 6424642 |
Additional Information | 3mm x 13mm Cylinder M2 x 4 |
Overall Length (mm) | 13 |
Image Reference | O |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers