The store will not work correctly in the case when cookies are disabled.
SPI 30mm M2 Stylus Extension Point
Product Information
30mm Extension Point M2 Threads.
Technical Specification
More Information Brand | SPI |
Type | Stylus Extension |
Manufacturer Part Number | 6424618 |
Additional Information | 30mm Extension Point M2 Threads |
Overall Length (mm) | 30 |
Image Reference | L |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers