The store will not work correctly in the case when cookies are disabled.
SPI 3-4in 0.001in Grad Groove Micrometer
Product Information
Flanged spindle for measuring the width, depth and location of grooves. Bi-directional ratchet stop. Face dia: 12mm / 1/2 in.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 13-537-6 |
Graduation (in) | 0.001 |
Display | Analogue |
Range | 3 - 4 |
Range (in) | 3-4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers