The store will not work correctly in the case when cookies are disabled.
SPI 450mm Metric Flexible Steel Ruler
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 76417823 |
Range (mm) | 450 |
Size | 450mm |
Additional Information | Graduations: mm, 0.5mm |
Graduation | Metric |
Style | Flexible |
Type | Full Flexible Steel Rules |
Width (in) | 3/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers