Hardened and ground to close limits. Indispensable for inspection and layout work or for various setups on drill presses, milling & grinding machines, shapers etc. Made from a special grade of tool steel hardened and ground on all four sides.
Technical Specification
More Information
Brand
SPI
Length (in)
6
Height (in)
1-3/16, 1-1/8, 1, 3/4
Manufacturer Part Number
60564267
Thickness (in)
1/8, 3/16, 1/4, 3/8
Features & Benefits
6 in Length
Hardened and ground to close limits
Indispensable for inspection and layout work or for various setups on drill presses, milling & grinding machines, shapers etc
Made from a special grade of tool steel hardened and ground on all four sides
± 0.0002 in In absolute height
± 0.0001 in In parallelism