Rigid handle with self-centring feature. Satin chrome finish. Constant spring tension for uniform feel. Uniform contact pressure. Contact point ends are hardened tool steel.
Technical Specification
More Information
Brand
SPI
Measuring Range (in)
2-1/8 - 3-1/2
Manufacturer Part Number
14-121-8
Measuring Range (mm)
54 - 90
Range (in)
2-1/8 - 3-1/2
Range (mm)
54-90
Features & Benefits
Double action (self-centring) for quick checking of inside measurements
Rigid handle with self-centring feature
Satin chrome finish
Constant spring tension for uniform feel
Uniform contact pressure
Contact point ends are hardened tool steel and precision ground on a radius of the smallest hole the gauge will enter
Sets are furnished in fitted case