Made of steel, case hardened 0.040 - 0.060 in deep. Ground flat - square and parallel within ±0.0002 in. Can be used from either end. Furnished with backplate. Accuracy between rolls: 0.0001 in.
Technical Specification
More Information
Brand
SPI
Manufacturer Part Number
4559175
Features & Benefits
Made of steel, case hardened 0.040 - 0.060 in deep
Ground flat - square and parallel within ±0.0002 in
Can be used from either end
Furnished with backplate
Accuracy between rolls: 0.0001 in
1 x 6 x 1-11/16 in
Shine 5