Stand Features: 6 in x 6 in x 2 in granite base. 8 in column height. Fine adjustment knob for zero setting. Microscrew fingertip control. Positive lock screw.
Technical Specification
More Information
Brand
SPI
Type
Non-Magnetic
Manufacturer Part Number
60568201
Additional Information
Stand Only
Features & Benefits
Indicator Features:
Inch/Metric conversion
Large 1/2 in clear crisp readings on LCD display
Auto ON/Off power
Stem diameter: 3/8 in
#4-48 thread
Battery:SR44
Stand Features:
6 in x 6 in x 2 in granite base
8 in column height
Fine adjustment knob for zero setting
Microscrew fingertip control
Positive lock screw