The store will not work correctly in the case when cookies are disabled.
SPI 60mm M2 Stylus Extension Point
Product Information
60mm Extension Point M2 Threads.
Technical Specification
More Information Brand | SPI |
Type | Extension |
Manufacturer Part Number | 93034866 |
Additional Information | 60mm Extension Point M2 Threads |
Overall Length (mm) | 50 |
Image Reference | L |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers