The store will not work correctly in the case when cookies are disabled.
SPI 6in Blade With Depth and Angle Gauge
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 67698548 |
Display | Analogue |
Base Width (in) | 2-5/16 |
Graduation | 0.0156 in, 1/64 |
Type | Combination Depth & Angle Gauges |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers