The store will not work correctly in the case when cookies are disabled.
SPI 6in Replacement Blade
Product Information
Replacement blade for 6 in square.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 60591906 |
Blade Length (in) | 6 |
Graduation | English/Metric |
Graduation (in) | 1/64; 1/32 |
Graduation (mm) | 0.50; 1.00 |
Coating/Finish | Baked Enamel |
Type | Combination Square Set |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers