The store will not work correctly in the case when cookies are disabled.
SPI 75mm Long Micrometer Standard
Product Information
Screw thread micrometers standards: Hardened, Ground and Lapped for accuracy. Standards - Hardened, Ground and Lapped for Accuracy.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 14-232-3 |
Display | Analogue |
Length | 75mm |
Length (mm) | 75 |
Size (mm) | 75 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers