Rigid handle with self-centring feature. Satin chrome finish. Constant spring tension for uniform feel. Uniform contact pressure. Contact point ends are hardened tool steel.
Technical Specification
More Information
Brand
SPI
Manufacturer Part Number
9232638
Measuring Range (mm)
4 gauge set 8 - 54 mm - 5/16 - 2-1/8 in
Additional Information
Sets are furnished in fitted case. 4 gauge set 8 - 54mm
Range (mm)
8-54
Features & Benefits
Double action (self-centring) for quick checking of inside measurements
Rigid handle with self-centring feature
Satin chrome finish
Constant spring tension for uniform feel
Uniform contact pressure
Contact point ends are hardened tool steel and precision ground on a radius of the smallest hole the gauge will enter
Sets are furnished in fitted case