The store will not work correctly in the case when cookies are disabled.
SPI 8in Without Hook Digital Depth Gauge
Product Information
Sliding LCD unit features push-button control without hook style. Linear scale embedded in stainless steel blade. Furnished in fitted case.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 11-559-2 |
Additional Information | Inch/metric conversion. Resolution: .0005" / .01mm. Accuracy: 0.001". |
Range (in) | 0 - 8 |
Range (mm) | 200 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers