The store will not work correctly in the case when cookies are disabled.
Product Information
Round head design. Cast head Maximum measuring range: 180 degrees. 12 in Rule with metric & imperial graduations.
Technical Specification
More Information Brand | SPI |
Type | Bevel Protractor |
Manufacturer Part Number | 74348467 |
Features & Benefits | Round head design
Cast head
Maximum measuring range: 180°
12 in Rule with metric & imperial graduations |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers