The store will not work correctly in the case when cookies are disabled.
SPI Digital Caliper 0 - 300mm
Product Information
ZERO/ABS button allows the display to be zero-set at any slider position along the scale. Furnished in fitted case.
Technical Specification
More Information Brand | SPI |
Accuracy (in) | ±0.0015 |
Manufacturer Part Number | 17-602-4 |
Accuracy (mm) | ±0.041 |
Additional Information | Resolution: 0.0005 in/0.01 mm. Inch/Metric conversion. SPC output |
Jaw Length (in) | 2-3/8 |
Range (in) | 0-12 |
Range (mm) | 0-300 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers