The store will not work correctly in the case when cookies are disabled.
SPI Digital Caliper IP67 -0-150mm/0-6in - 0.01mm/0.0005in
Product Information
Large LCD ensures error-free reading. IP67 level: protection against coolants, dirt, chips and temporary water submersion. Inch/metric conversion.
Technical Specification
More Information Brand | SPI |
Accuracy (in) | ±0.001 |
Manufacturer Part Number | 12-193-9 |
Accuracy (mm) | ±0.02 |
Additional Information | Resolution: 0.01mm/0.0005 in. Accuracy 0.01mm/0.0005. |
Jaw Length (in) | 1-9/16 |
Range | 150 mm; 6 in |
Range (in) | 6 |
Range (mm) | 150 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers