Provides a simplified method of centring a workpiece or fixturing on horizontal or vertical machine, internal or external diameters.
Face of indicator remains stationary in any desired position while the machine spindle rotates, leaving the operator with both hands free to accurately position the machine
Length: 6-7/8 in, Shank: 3/8 in, Feeler Dia: 1/8 in
Locating accuracy within 0.0002 in of true centre
Operating speed not to exceed 800 RPM
Capacity: 5/32 in - 12 in Internal, up to 12 in External
Kit includes one each of all replacement parts listed below
Overall Length (in)
4
Set Includes
Replacement Parts - ID Feeler, 4 in Long, 8 in Capacity.