Highly alloyed steel. Hardness guaranteed to 800 Hv (64Rc). Artificially aged for guaranteed stability. Each gauge is marked with a unique laser etched serial number.
Technical Specification
More Information
Brand
SPI
Manufacturer Part Number
15-033-4
Size (in)
0.119
Size (mm)
0.119
Additional Information
All individual gauges are supplied with calibration details. Manufactured to BS4311 - Part 1 1993.
Grade
AS1
Features & Benefits
Manufactured from high quality stress relieve alloy steel
Each block is heat treated to HRC65 or HV820 for high resistance to wear
High quality surface finish aids superior wringability
High dimensional stability
All individual gauges are supplied with calibration details
Gauges are laser marked with unique serial number and nominal size
Manufactured to BS4311 — Part 1 1993